This item is Discontinued.

Ekena Millwork Ekena Millwork MIC04X04BX 4.75 in. W x 4.88 in. H; Inside Corner for Moulding Profiles MIC04X04BX

Ekena Millwork MIC04X04BX 4.75 in. W x 4.88 in. H; Inside Corner for Moulding Profiles (Discontinued)

  • Mfr # MIC04X04BX
  • Zoro # G603715773
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIC04X04BX
Zoro #
G603715773
UPC #
849014005195
Country of Origin
China

Description

Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plasting-type mouldings, our lightweight polyurethane mouldings give the same rich detail at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks; that means no miter cutting for you! With the lightweight yet durable design of polyurethane moulding, most rooms can be completed in hours instead of days, and unlike wood. Ekena moulding comes to you factory-primed and ready for your choice of paint, faux finish, gel stain or marbleizing.

Features:
  • Eliminates the need for miter cuts, making moulding installation a breeze.
  • Constructed from solid urethane for maximum durability and detail.
  • Lightweight for quick and easy installation.
  • Beautifully matches a variety of moulding profiles.
  • Factory-primed and ready for paint or faux finish.
  • Allows for a true DIY crown moulding installation.
  • Material- Urethane.
Specifications:
  • Dimension- 4 3/4 W x 4 7/8 H in.
  • Item Weight- 0.37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.