This item is Discontinued.

Ekena Millwork Ekena Millwork MLD01X00AL 1 in. H x .75 in. P x 94.50 in. L Alexandria Rope Panel Moulding MLD01X00AL

Ekena Millwork MLD01X00AL 1 in. H x .75 in. P x 94.50 in. L Alexandria Rope Panel Moulding (Discontinued)

  • Mfr # MLD01X00AL
  • Zoro # G103715631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLD01X00AL
Zoro #
G103715631
UPC #
849014005263
Country of Origin
China

Description

Our beautiful panel moulding and corners add a decorative, historic feel to walls, ceilings and furniture pieces. They are made from a high-density urethane which gives each piece the unique details that mimic that of traditional plasting and wood designs but at a fraction of the weight. This means a simple and easy installation for you. The best part is that you can make your own shapes and sizes by simply cutting the moulding pieces down to size and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.

Features:
  • Modeled after original historical patterns and designs.
  • Constructed from solid urethane for maximum durability and detail.
  • Lightweight for quick and easy installation.
  • Factory-primed and ready for paint or faux finish.
  • Can be cut, drilled, glued and screwed.
  • Designed for use on both interior and exterior applications.
  • Material- Urethane.
  • Collection Name- Alexandria.
Specifications:
  • Dimension- 1 H x 3/4 P x 94 1/2 L in.
  • Item Weight- 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.