This item is Discontinued.

Ekena Millwork Ekena Millwork MLD03X00DI 3 in. H x .62 in. P x 94.50 in. L Diana Rope Chair Rail MLD03X00DI

Ekena Millwork MLD03X00DI 3 in. H x .62 in. P x 94.50 in. L Diana Rope Chair Rail (Discontinued)

  • Mfr # MLD03X00DI
  • Zoro # G603716220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLD03X00DI
Zoro #
G603716220
UPC #
849014005744
Country of Origin
China

Description

Beautiful chair rail is a great way to separate and define each room. With each design modeled after traditional plasting-type mouldings, our lightweight polyurethane mouldings give the same rich detail at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks, meaning there is no miter cutting necessary. With the lightweight yet durable design of polyurethane moulding, most rooms can be completed in hours instead of days, and unlike wood, the pieces are not susceptible to rot, cracks or insect infestations. Ekena moulding comes to you factory-primed and ready for your choice of paint, faux finish, gel stain or marbleizing.

Features:
  • Modeled after original historical patterns and designs.
  • Constructed from solid urethane for maximum durability and detail.
  • Lightweight for quick and easy installation.
  • Factory-primed and ready for paint or faux finish.
  • Can be cut, drilled, glued and screwed.
  • Designed for use on both interior and exterior applications.
  • Material- Urethane.
Specifications:
  • Dimension - 3 H x 5/8 P x 94 1/2 L in.
  • Item Weight - 1.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.