This item is Discontinued.

Ekena Millwork Ekena Millwork MOC02X02JE 2.25 x 2.25 in. Outside Corner for Moulding MLD02X02X03JE MOC02X02JE

Ekena Millwork MOC02X02JE 2.25 x 2.25 in. Outside Corner for Moulding MLD02X02X03JE (Discontinued)

  • Mfr # MOC02X02JE
  • Zoro # G203716262
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOC02X02JE
Zoro #
G203716262
UPC #
849014039411
Country of Origin
China

Description

Outside Corner for Moulding MLD02X02X03JE

Crown moulding adds a beautiful finish to elegant rooms. To get this look you would simply hire a professional to figure out and install all of the complicated miter cuts. This made the cost of crown moulding more expensive as this method can be labor intesive. Not anymore. Our moulded inside and outside corners make installation a breeze. Say goodbye to miters with our DIY corners and couplers.

Features
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durablity and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior
Specifications
  • Material: Urethane
  • Height: 2.25"
  • Projection: 2.25"
  • Weight: 0.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.