This item is Discontinued.

Ekena Millwork Ekena Millwork MOC05X05AT 5.25 in. P x 5.25 in. H Outside Corner for Moulding MLD05X05X07AT MOC05X05AT

Ekena Millwork MOC05X05AT 5.25 in. P x 5.25 in. H Outside Corner for Moulding MLD05X05X07AT (Discontinued)

  • Mfr # MOC05X05AT
  • Zoro # G403715881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOC05X05AT
Zoro #
G403715881
UPC #
849014037561
Country of Origin
China

Description

Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.

Features:
  • Modeled after original historical patterns and designs.
  • Solid urethane for maximum durablity and detail.
  • Lightweight for quick and easy installation.
  • Factory primed and ready for paint or faux finish.
  • Can be cut, drilled, glued and screwed.
  • Designed for use on both interior and exterior applications.
  • Material - Urethane.
  • Design - Outside Corner for Moulding.
  • Dimension - 5 1/4 P x 5 1/4 H in.
  • Item weight - 0.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.