This item is Discontinued.

Ekena Millwork Ekena Millwork NPC12X12F Flat Newel Post Cap for 12 in. Newel Post NPC12X12F

Ekena Millwork NPC12X12F Flat Newel Post Cap for 12 in. Newel Post (Discontinued)

  • Mfr # NPC12X12F
  • Zoro # G403716130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NPC12X12F
Zoro #
G403716130
UPC #
849014046549
Country of Origin
China

Description

Flat Newel Post Cap for 12 Newel Post

We have a wide selection in category such as Polyurethane, FiberThane Balustrade, Wood Carvings, Steel Brackets, Rustic Wood Collection, Wrought Iron Brackets, Ironcrest Wood & Metal Brackets, PVC and Composite. Our Products are made up of both standard industry designs as well as our own unique products. Each item begins with a finely crafted original master, which is then used to make several moulds. Ensuring only the highest quality products, each mould is consistently maintained and then immediately replaced if they show even the slightest signs of wear. This gives us the ability to guarantee that the detail of every product we create is as clean and crisp as the first.

Specifications
  • Post Size: 12"
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.