
Ekena Millwork ONL05X05TR 5 in. OD x .88 in. P Architectural Accents - Traditional Onlay (Discontinued)
- Mfr # ONL05X05TR
- Zoro # G603682105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ONL05X05TR
Zoro #
G603682105
UPC #
849014038797
Country of Origin
China
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
Features:- Modeled after original historical patterns and designs.
- Solid urethane for maximum durability and detail.
- Lightweight for quick and easy installation.
- Factory primed and ready for paint or faux finish.
- Can be cut, drilled, glued and screwed.
- Designed for use on both interior and exterior applications.
- Material - Urethane.
- Collection - Traditional.
- Design - Traditional Onlay.
- Dimension - 5 OD x 7/8 P in.
- Item weight - 0.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.