This item is Discontinued.

Ekena Millwork Ekena Millwork ONL09X03X01GRAL 9.25 in. W x 3.5 in. H x .62 in. D Each Side Small Grape Scrolls Pair; Alder ONL09X03X01GRAL

Ekena Millwork ONL09X03X01GRAL 9.25 in. W x 3.5 in. H x .62 in. D Each Side Small Grape Scrolls Pair; Alder (Discontinued)

  • Mfr # ONL09X03X01GRAL
  • Zoro # G303682108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ONL09X03X01GRAL
Zoro #
G303682108
UPC #
849014023816
Country of Origin
China

Description

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, and is impervious to insect manifestations.

Specifications
  • Material - Alder.
  • Type - Onlay.
  • Size - Small.
  • ready to be stained - Yes.
  • Dimension - 9 1/4 W x 3 1/2 H x 5/8 D in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.