This item is Discontinued.

Ekena Millwork Ekena Millwork ONL10X07X01AM 9.5 x 7.25 x 1 in. Amelia Onlay ONL10X07X01AM

Ekena Millwork ONL10X07X01AM 9.5 x 7.25 x 1 in. Amelia Onlay (Discontinued)

  • Mfr # ONL10X07X01AM
  • Zoro # G903682010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ONL10X07X01AM
Zoro #
G903682010
UPC #
849014044897
Country of Origin
China

Description

Amelia Onlay

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.

Features
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior
Specifications
  • Material: Urethane
  • Height: 7.25"
  • Projection: 1"
  • Width: 9.5"
  • Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.