This item is Discontinued.

Ekena Millwork Ekena Millwork ONL36X06X01LFMA 36.5 in. W x 6.25 in. H x 1 in. D Large Green Leaf Center with Scrolls; Maple ONL36X06X01LFMA

Ekena Millwork ONL36X06X01LFMA 36.5 in. W x 6.25 in. H x 1 in. D Large Green Leaf Center with Scrolls; Maple (Discontinued)

  • Mfr # ONL36X06X01LFMA
  • Zoro # G003682125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ONL36X06X01LFMA
Zoro #
G003682125
UPC #
816180013903
Country of Origin
China

Description

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.

Features
  • Hand carved for authentic look and feel.
  • Beautifully designed to accent other architectural pieces.
  • Fully sanded and ready for your paint or stain.
  • Crafted after traditional styles.
  • Authenticity of a real wood product.
  • Can be used on mantels, range hoods and more.
  • Size - Large.
  • Material - Maple.
  • Dimension - 36 1/2 W x 6 1/4 H x 1 in. D.
  • Item Weight - 6.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.