This item is Discontinued.

Ekena Millwork Ekena Millwork ONL48X06X02VI 48 In. W X 6 In. H X 2.25 In. P Architectural accent - Viceroy Center With Scrolls Onlay ONL48X06X02VI

Ekena Millwork ONL48X06X02VI 48 In. W X 6 In. H X 2.25 In. P Architectural accent - Viceroy Center With Scrolls Onlay (Discontinued)

  • Mfr # ONL48X06X02VI
  • Zoro # G903681969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ONL48X06X02VI
Zoro #
G903681969
UPC #
849014009513
Country of Origin
China

Description

Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.

Features:
  • Modeled after original historical patterns and designs.
  • Solid urethane for maximum durability and detail.
  • Lightweight for quick and easy installation.
  • Factory primed and ready for paint or faux finish.
  • Can be cut, drilled, glued or screwed.
  • Designed For Use On Both Interior and Exterior Applications.
  • Material - Urethane.
  • Dimension - 48 W x 6 H x 2 1/4 P in.
  • Item Weight - 1.98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.