Shop EKENA MILLWORK

Eugene Smooth Timber Gable Bracket, Western Red Cedar, 72"W x 21"H x 3 1/2"D x 5 1/2"F, 7/12 Pitch

  • Mfr # GBW072X21X0406EUG00SWR
  • Zoro # G304775892

product price: 
$
463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Western Red Cedar
Size (Width x Height, Pitch)
72"W x 21"H (7/12 P)
Wood Species
Western Red Cedar
Size (Depth x Face)
3 1/2"D x 5 1/2"F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GBW072X21X0406EUG00SWR
Zoro #
G304775892
UPC #
-
Country of Origin
United States
Finish
Western Red Cedar
Wood Species
Western Red Cedar

Dimensions

Size (Width x Height, Pitch)
72"W x 21"H (7/12 P)
Size (Depth x Face)
3 1/2"D x 5 1/2"F

Description

Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
  • Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products