
Exterior 3 Board (2 Batten) Real Wood Western Red Cedar Board-n-Batten Shutters PR, RWB12X060WHW (Discontinued)
- Mfr # RWB12X060WHW
- Zoro # G005070241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RWB12X060WHW
Zoro #
G005070241
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
60"
Details
Color
White
Material
Western Red Cedar
Item
Window Shutter
Shutter Design
3 Boards
Shutter Features
2 Battens
Series
Real Wood
Shutter Type
Board-n-Batten
Description
Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
- Order functional hardware for an authentic look
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.