Ekena Millwork
Lifetime Vinyl, TailorMade 4 Board Joined (3 Batten), Board-n-Batten, Shutter-Loks, LJ4C14X07200TG
Mfr # LJ4C14X07200TG
Zoro # G205052009
product price: $169.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Width 14 In
- Color Tuxedo Grey
- Material Vinyl
- Finish Woodgrain molded
- Shutter Type Board-n-Batten
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 25ft - Black (03-272-36-BK-25)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN651-036)
- STERLING SEAL & SUPPLY 233 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.233X125)
- STANLEY National Hardware 5055 Series N182-550 Box Rail Hanger, Steel, Zinc (1825505055)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700FB (LP2S14X06700FB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000BL (LL1S12X06000BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07500CB (LP2S14X07500CB)
- Ekena Millwork Window Shutters