Ekena Millwork
Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21239001
Mfr # 00021239001
Zoro # G805002329
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Series Mid-America
- Shutter Type Raised Panel
Explore More Products
- EKENA MILLWORK 15"W x 54"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished RW101LV15X54UNH
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000BL LL1S14X06000BL
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05500CL LP2S12X05500CL
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700FG LL1S14X06700FG
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05200CB LL1S14X05200CB
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H SHULV15X64RCPR
- EKENA MILLWORK Americraft 6-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/ Z-Bar, ARW102BB621X37CLH ARW102BB621X37CLH
- EKENA MILLWORK True Fit PVC Two Equal Flat Panel Shutters, Ocean Swell, 15"W x 68"H TFP101FPF15X068CH
- EKENA MILLWORK 12"W x 36"H Exterior Real Wood Pine Open Louvered Shutters, White PR RWL12X036WHP
- EKENA MILLWORK Mid-America Vinyl, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, J41466030 J41466030
- PINECROFT Pinecroft SHL51 Exterior Louvered Shutters 15 x 51 in. SHL51
- Ekena Millwork Window Shutters