Mid-America Vinyl, TailorMade Three Board Spaced (2 Batten), Board-n-Batten Shutters, S31234002, PR

  • Mfr # S31234002

  • Zoro # G805125332


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Width
12"
Color
Black
Material
Vinyl
Shutter Type
Board-n-Batten
Series
Mid-America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S31234002
Zoro #
G805125332
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
34"

Details

Color
Black
Material
Vinyl
Item
Window Shutter
Shutter Type
Board-n-Batten
Series
Mid-America

Description

Dress up your windows with our Board-N-Batten vinyl shutters. Mid America vinyl shutters come in varying sizes to meet your exact needs. The Board-N-Batten shutters provide an updated modern feel for the exterior of your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl window shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
  • Due to materials, widths and lengths are nominal +/- 1/2"
  • Includes pair of shutters and color matching hardware
  • Easiest installation - installs in minutes with included hardware
  • Durable copolymer construction features molded-through color
  • Vibrant colors for a lifetime of beauty
  • Affordably priced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products