Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, TailorMade Three Board Spaced (3 Batten), Board-n-Batten Shutters, S31260028
Mfr # S31260028
Zoro # G805125608
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Forest Green
- Material Vinyl
- Shutter Type Board-n-Batten
- Series Mid-America
Product Information
- Brand Ekena Millwork
- MFR # S31260028
- Zoro # G805125608
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12" |
Height | 60" |
Details
Description
Dress up your windows with our Board-N-Batten vinyl shutters. Mid America vinyl shutters come in varying sizes to meet your exact needs. The Board-N-Batten shutters provide an updated modern feel for the exterior of your home. Our shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl window shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, WR3-BR WEISER (ILCO-WR3-BR)
- AMEROCK BP69153G10-5PACK Pack of 5 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP69153G10-5PACK)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Antique Brass Finish Ball Tips (4545BBUS5B-1)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700PG (LL1S14X06700PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700BL (LL1S14X06700BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400PG (LL1S14X06400PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300BL (LP2S14X04300BL)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- Ekena Millwork Window Shutters