Timberthane Sandblasted Vertical Faux Wood Non-Functional Gable Vent, Primed Tan, 14"W x 24"H

  • Mfr # GVURVE14X24DSDPR

  • Zoro # G404696776


product price:  $67.95
/ea

Key Features

Color
Primed Tan
Size (Width x Height)
14"W x 24"H
Installation Type
Non-Functional
Texture
Sandblasted
Frame Style
Standard Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVURVE14X24DSDPR
Zoro #
G404696776
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
14"W x 24"H

Details

Color
Primed Tan
Installation Type
Non-Functional
Texture
Sandblasted
Frame Style
Standard Frame

Description

Faux wood gable vents offer the authentic appearance of a real wood product, without the maintenance that can come with wood. Available in a variety of realistic wood textures, these gable vents can create both a decorative accent and allow nominal airflow. Ready-to-paint or gel stain, they are available in a diverse range of shapes, sizes, and faux wood textures. Add a decorative touch to your gable, with one of our easy-to-install faux wood gable vents!
  • Faux wood gable vents are made from long-lasting urethane
  • Available in a variety of sizes and shapes
  • Offers a realistic wood texture, without the maintenance of wood
  • Arrives ready to paint or faux finish
  • Lightweight and easy to install
  • Add character and an authentic touch, with faux wood gable vents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.