Traditional Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H

  • Mfr # BKTM02X08X08TRPBL

  • Zoro # G903545278


product price:  $50.79
/ea

Key Features

Material
Steel
Description/Special Features
Pre-drilled mounting holes for easy installation
For Use With
Stone Countertops, Floating Mantels, Granite Bars, Shelving, Cabinetry
Size (In.)
2"W x 8"D x 8"H
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKTM02X08X08TRPBL
Zoro #
G903545278
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
2"W x 8"D x 8"H

Details

Material
Steel
Color
Powder Coated Black
Item
Bracket
Description/Special Features
Pre-drilled mounting holes for easy installation
For Use With
Stone Countertops, Floating Mantels, Granite Bars, Shelving, Cabinetry
Finish
Powder Coated

Description

Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.