True Fit PVC Four Board Spaced Board-n-Batten Shutters, Pepper Red , 23W x 56H, PR

  • Mfr # TFP101SBF23X056MR

  • Zoro # G604486108


product price:  $653.99
/pr
Free Shipping & Returns

Key Features

Width
23"
Color
Pepper Red
Material
Expanded PVC
Shutter Type
Board-n-Batten
Shutter Design
4 Board Spaced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP101SBF23X056MR
Zoro #
G604486108
UPC #
-
Country of Origin
United States

Dimensions

Width
23"
Height
56"

Details

Color
Pepper Red
Material
Expanded PVC
Item
Window Shutter
Shutter Type
Board-n-Batten
Shutter Design
4 Board Spaced
Series
True Fit

Description

Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
  • Dimensions: 23"W x 56"H (each shutter)
  • Designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Virtually any size, style, and colors available
  • Adds value and beauty to any home
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.