
Ekena Millwork
True Fit PVC Two Board Joined Board-n-Batten Shutters, Ocean Swell, 10 3/4W x 26H, PR
Mfr # TFP101BBF11X026CH
Zoro # G904522292
product price: $165.99
/pr
Free Shipping & Returns
Key Features
- Width 10 3/4"
- Color Ocean Swell
- Material Expanded PVC
- Series True Fit
- Shutter Type Board-n-Batten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ekena Millwork
- MFR # TFP101BBF11X026CH
- Zoro # G904522292
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 10 3/4" |
Height | 26" |
Details
Color | Ocean Swell |
Material | Expanded PVC |
Item | Window Shutter |
Series | True Fit |
Shutter Type | Board-n-Batten |
Shutter Design | 2 Board Joined |
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homes exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 10 3/4"W x 26"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.