Ekko
Electric Pallet Jack, 4000 lb. Load, 27x4
Mfr # EP18D
Zoro # G3883794
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,354.99
Free 30-Day Returns
Key Features
- Overall Height 50.40"
- Overall Length 71.20"
- Overall Width 27-1/2"
- Load Capacity 4000 lb.
- Wheel Material Polyurethane
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Double J-Hooks (7527WH-Y)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- MAZZELLA Lift America 8' Poly Round Sling Endless, 10560/13200/26400 Lbs Cap (S201027)
- HSI Single Leg Wire Rope Sling, 5/8 in dia, 24 ft Length, Thimble to Thimble, 3.9 Ton Capacity (105B5/8XTT-24)
- EKKO Electric Pallet Jack, 4400 lb. Load, 27x4 (EP20E)
- VESTIL PALLET MASTER SINGLE FORK CAPACITY 2000# (PM2-SF-848)
- LYFTEX Manual High Lift Pallet Jack, 27" W x 45" L, 2200 lbs. Capacity (LXX22M-2745)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- Ekko Pallet Jacks & Pallet Tilters