Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Seal, For Use With EP20D

  • Mfr # EP20D / GB/T13871-92-1

  • Zoro # G3905458


product price: $63.49
/ea

Key Features

Color
Not Specified
Overall Width
Outer: 42mm dia., Inner: 20mm dia.; Outer: 172mm dia., Inner: 155mm dia.; Outer: 28mm dia., Inner: 16mm dia.
Overall Length
7mm; 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP20D / GB/T13871-92-1
Zoro #
G3905458
UPC #
-
Country of Origin
China

Dimensions

Overall Width
Outer: 42mm dia., Inner: 20mm dia.; Outer: 172mm dia., Inner: 155mm dia.; Outer: 28mm dia., Inner: 16mm dia.
Overall Length
7mm; 10mm

Details

Item
Oil Seal
Color
Not Specified

Description

Oil Seal,EP20D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.