Steel Rotating Heavy Duty Box Hopper 1-1/4 Cubic Yard 6,000 Lb. Capacity Blue
- Mfr # R-125-HD-BL
- Zoro # G412449852
product price:
$
1,327.99
/ea
Key Features
Outside Height
24-11/16 in
Outside Length
55-3/16 in
Outside Width
56 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-125-HD-BL
- Zoro #
- G412449852
- UPC #
- 691215149440
- Country of Origin
- United States
Dimensions
- Outside Height
- 24-11/16 in
- Outside Length
- 55-3/16 in
- Outside Width
- 56 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 6000 lb
- Includes
- Steel Rotating Heavy Duty Box Hopper
- Finish
- Powder Coated
- Volume Capacity
- 1.25 cu. yd
Description
With a rotator box hopper, products can be swiftly moved between locations. A heavy duty construction and high capacity allows a substantial amount of products to be transferred in a single load. The unique design is best used in conjunction with a forklift rotator; the built in fork pockets provide stability during rotation as well as with standard forklift movement. The hopper has a powder coat finish for baked in added toughness forklift rotator not included.
- • Rotating design for precise positioning
- • Raised sides for load safety
- • 1.25 Cubic Yard design
- • Fork pockets for quick lifting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.