Shop All Hex Key Sets
Eklind
22 Piece Metric/SAE Hex Key Set, 13222
Mfr # 13222
Zoro # G9446959
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric/SAE
- Number of Pieces 22
- Shape Hex
- Size 0.05" to 3/8", 1.5mm to 10mm
Product Information
- Brand Eklind
- MFR # 13222
- Zoro # G9446959
- UPC # 76174132229
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Size | 0.05" to 3/8", 1.5mm to 10mm |
Tip Size | 0.05" to 3/8", 1.5mm to 10mm |
Length Family | Long |
Details
Description
The EKLIND 13222 22 Piece Metric/SAE Hex Key Set is a high-quality hex key set that is both durable and versatile. It comes with all the most commonly used shapes and sizes to meet your needs for home improvement, automotive repair and maintenance, and more. This 22-piece metric/SAE hex key set includes all the most common sizes you need for various projects. Each hex key in this set has a black finish and comes in a plastic holder for storage purposes. They are made of alloy steel material, which makes them strong enough to withstand daily use in demanding applications. With EKLIND's 13222 22 Piece Metric/SAE Hex Key Set, you can feel confident that you have what it takes to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" Heavy Duty Center Gauge, 64th" Scale - 34-464 (34-464)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- EKLIND 22 Piece Combination SAE and Metric Long Ball End Hex Key Sets (13222)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 (64608)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36998 (36998)
- Eklind Hex Key Sets