Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Piece Metric/SAE L-Shape Hex Key Set, 17222

  • Mfr # 17222

  • Zoro # G9971157


product price: $37.99
/ea

Key Features

End Shape
Hex
Number of Pieces
22
Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Measurement Type
Metric/SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17222
Zoro #
G9971157
UPC #
037516172228
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Sizes Included
0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
Overall Length
8 11/16"
Container Width
3/4 in
Container Length
3 13/16 in
Container Height
9 in
Length Family
Extra Long
Range of Lengths
3 3/32 in to 8 45/64 in
Sizes"cluded
0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64"
Tip Size Code
S17, M7

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
22
Measurement Type
Metric/SAE
Handle Type
L-Shape
Includes
Plastic Index
Finish
Black Oxide
Handle Material
Alloy Steel
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Container Type
Plastic Holder
Standards
ANSI B18.3M, ASME B18.3, GGG-K-275D
Number of Ball Ends
2
Material
Steel
Grip Style
Plain
Non-Sparking
No
Key Shape
L
Number of Tips
2
Container Features
Indexed
Insulated
No
Driver Material
Alloy Steel
Tether Ready
No
Non-Magnetic
No
Fastener Holding
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable
Series
Ball-Hex-L Extra Long

Description

EKLIND's 17222 22 Piece Metric/SAE L-Shape Hex Key Set is a great addition to your toolbox. It contains a comprehensive range of hex keys for tackling various fasteners. These hex keys can be used across an extensive range of applications and product categories. This ball end hex key set comes in a plastic holder that helps to keep the tools neat and tidy. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.