Eklind
7 Piece Metric Fold-Up Hex Key Set, 21171
Mfr # 21171
Zoro # G8616777
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Handle Type Fold-Up
- Measurement Type Metric
- Number of Pieces 7
- Shape Hex
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J78419MP)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- WESCO Industrial Cart, Black, Plastic, 24 in D (WSC-270483)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- EKLIND 16 Piece Metric/SAE Fold-Up Hex Key Set, 25016 (25016)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 (55198)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- PROTO 7 Piece SAE L-Shape Hex Key Set, J4982 (J4982)
- Eklind Hex Key Sets