Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Piece Metric T-Handle

  • Mfr # 55208

  • Zoro # G6070752


product price: $45.29
/ea

Key Features

Number of Pieces
8
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
T-Handle
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55208
Zoro #
G6070752
UPC #
037516552082
Country of Origin
United States

Dimensions

Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Overall Length
12 in
Range of Lengths
2 mm to 10 mm
Container Length
15 in
Container Height
7 in
Container Width
1 5/8 in
Length Family
Extra Long

Details

Item
Hex Key Set
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Handle
Handle Color
Blue
Handle Material
Plastic
Includes
10 MM Cushion Grip Hex T-Key, 2 MM Cushion Grip Hex T-Key, 2.5 MM Cushion Grip Hex T-Key, 3 MM Cushion Grip Hex T-Key, 4 MM Cushion Grip Hex T-Key, 5 MM Cushion Grip Hex T-Key, 6 MM Cushion Grip Hex T-Key, 8 MM Cushion Grip Hex T-Key
Material
Steel
Finish
Black Oxide
Container Features
High Quality, Industrial Grade, Professional Tools
Number of Ball Ends
0
Number of Tips
1
Non-Magnetic
No
Container Type
Pouch
Non-Sparking
No
Key Shape
T
Corrosion Resistant
Yes
Standards
ANSI, ASME
Insulated
No
Grip Style
Cushion
Tether Ready
No
Driver Material
Alloy Steel
Fastener Holding
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, Pouch, Extra Long, 1, No, 12 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.