Shop All Hex Keys
Eklind
Eklind Tool T-Handle Hex Keys Standard 8 Piece Set 53168
Mfr # 53168
Zoro # G503968804
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 x 3/32" Wrench, 1 x 7/64" Wrench, 1 x 1/8" Wrench, 1 x 9/64" Wrench, 1 x 5/32" Wrench, 1 x 3/16" Wrench, 1 x 7/32" Wrench, 1 x 1/4" Wrench, Pouch
- Material Alloy Steel
- Type Wrench
- Color Black
- Features High Quality, Industrial Grade, Professional Tools, Heat Treated
Product Information
Details
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- OSG Thread Forming Tap, 9/16"-18, Plug, TiCN, 0 Flutes (1400149308)
- BOSCH Shear Replacement Blade, Center (3608635000)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5788)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15915)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18616)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (15216)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (15508)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- Eklind Wrenches