Eklind
Ergonomic T45 Tip Size, 6 in Long
Mfr # 68645
Zoro # G2540243
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 5 in
- Handle Material Plastic
- Handle Type Ergonomic
- Tip Size T45
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" S&D Black Oxide Drill Bit (48-89-2748)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 10 x 13 mm L.171 mm (40031013)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (18608)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (18216)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 5 7/64 in Long, 51/64 in Short (19309)
- Eklind Wrenches