General Purpose Ball End Hex Screwdriver 5/16 in Hex (Discontinued)
- Mfr # 91120
- Zoro # G5119527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91120
Zoro #
G5119527
UPC #
037516911209
Country of Origin
United States
Dimensions
Tip Size
5/16 in
Shank Length
5 1/2 in
Overall Length
10 in
For Fastener Size
5/16 in
Description
General Purpose Ball End Hex Screwdriver, Tip Size 5/16 in, Hex, Plain, Overall Length 10 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.