Eklind
Hex Key, 4mm x 6" Size
Mfr # 54640
Zoro # G3951995
product price: $3.55
/ea
Sold in multiples of 6 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type Metric
- Shape Hex
- Tip Size 4mm
- Material Alloy Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Cutters (GA54JVN)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-L (54111)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- WESTWARD 6 1/4 in Wire Stripper 20 to 10 AWG (1YNA1)
- EKLIND 9-Piece Hex Key Set, L, Long, 2 Tips, Metric, Steel, Black Oxide, Plastic Case, 13609 (13609)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20811 (20811)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- BETA Empty Display for 96T/Sp11 (000960958)
- Eklind Hex Keys & Hex Key Sets