Long Series Hex-L 7/16 in. SAE Long Arm Hex L-Key 1 pc
- Mfr # 14228
- Zoro # G9443982
product price:
$
9.15
/ea
Key Features
Finish
Black
Material
Alloy Steel
Measurement Type
SAE
Number of Ball Ends
0
Number of Tips
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14228
- Zoro #
- G9443982
- UPC #
- 37516142283
- Country of Origin
- United States
Dimensions
- Tip Size
- 7/16"
- Length Family
- Long
Details
- Finish
- Black
- Material
- Alloy Steel
- Measurement Type
- SAE
- Number of Ball Ends
- 0
- Number of Tips
- 2
- Tether Ready
- No
- Key Shape
- L-Shape
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality, industrial grade hex keys, made with pride in the U.S.A. since 1950. The EKLIND 14228 7/16 Inch Long Series Hex-L Key allen wrench meets the most stringent requirements of professional mechanics, tradespeople, do-it-yourselfers and hobbyists.
- • MADE IN AMERICA- High quality, Industrial Grade Professional Tools made in the U.S.A.
- • Long Arm=7.5in, Short Arm=1.5in
- • EKLIND hex keys (allen wrenches) are used to drive internal hexagon socket (allen head) fasteners
- • OPTIMUM STRENGTH- These EKLIND tools are made with EKLIND Alloy Steel that is heat treated, quenched and tempered for optimum strength, torque and ductility for safety and coated with a rust resistant finish
- • MEETS OR EXCEEDS ALL APPLICABLE STANDARDS- EKLIND tools meet or go beyond the standard regulations set forth in ANSI, ASME, RoHS, REACH, CA Prop 65 and Dodd-Frank Conflict Minerals Legislation
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.