Shop All Hex Keys
Eklind
Metric Plain Ball Hex Key, 2 mm Tip Size, 3 29/32 in Long, 39/64 in Short
Mfr # 19704
Zoro # G5372683
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 3/16 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 19/32 in
- Handle Material Steel
Product Information
Dimensions
Arm Length | 3 3/16 in |
Handle Length | 19/32 in |
Tip Size | 2 mm |
Length Family | Long |
Long Arm Length | 3 29/32 in |
Short Arm Length | 39/64 in |
Sizes Included | 2mm |
Arm-Length | 3-3/16" |
Handle-Length | 19/32" |
Short-Arm-Length | 39/64" |
Long-Arm-Length | 3-29/32" |
Details
Description
Hex Key, Tip Size 2 mm, Long Arm Length 3 29/32 in, Short Arm Length 39/64 in, Chrome, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Car La2503 (62953)
- DOMINATOR Pry Bars, 10 In. L, 1-1/2 In. W, Black (60137)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9085)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 6 3/16 in Long, 1 1/16 in Short (19710)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 11/16 in Short (19705)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (15216)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (18224)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- Eklind Wrenches