Shop All Hex Keys
Eklind
Metric Plain Hex Key, 6 mm Tip Size, 9 in Long, 4 in Short
Mfr # 54960
Zoro # G2756144
original price:
$5.79
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 9 in |
Handle Length | 4 in |
Tip Size | 6 mm |
Short Arm Length | 4 in |
Length Family | Long |
Long Arm Length | 9 in |
Handle-Length | 4" |
Long-Arm-Length | 9" |
Short-Arm-Length | 4" |
Arm-Length | 9" |
Details
Description
Hex Key, Tip Size 6 mm, Long Arm Length 9 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Piston, 1 1/2 In, Pk2 (612-2)
- HOUGEN 9/16 in. X 1 in. Copperhead Carbide Tip Annular Cutter (18118)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- JACOBS EXT SKT MT (30451DN)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short (54940)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short (54950)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 5 3/8 in Long, 2 5/32 in Short (15528)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- EKLIND HEX KEY T HNDL 6"" 7/64"" (51607)
- Eklind Hex Keys & Hex Key Sets