Shop All Hex Keys
Eklind
SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short
Mfr # 15164
Zoro # G2602196
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 5/8 in
- Handle Material Steel
Product Information
Dimensions
Arm Length | 9 1/4 in |
Handle Length | 2 5/8 in |
Tip Size | 1" |
Short Arm Length | 2 5/8 in |
Length Family | Short |
Long Arm Length | 9 1/4 in |
Arm-Length | 9-1/4" |
Long-Arm-Length | 9-1/4" |
Handle-Length | 2-5/8" |
Short-Arm-Length | 2-5/8" |
Details
Description
Hex Key, Tip Size 1 in, Long Arm Length 9 1/4 in, Short Arm Length 2 5/8 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WERA Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short (5022633051)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 8 1/4 in Long, 2 3/8 in Short (15156)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (15109)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (15103)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (16232)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (18212)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short (51914)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- Eklind Hex Keys