Shop All Hex Keys
Eklind
SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK
Mfr # 16108
Zoro # G4395553
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 1/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 3/4 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 2 1/4 in |
Handle Length | 3/4 in |
Tip Size | 1/8" |
Long Arm Length | 2 1/4 in |
Length Family | Short |
Short Arm Length | 3/4 in |
Short-Arm-Length | 3/4" |
Arm-Length | 2-1/4" |
Handle-Length | 3/4" |
Long-Arm-Length | 2-1/4" |
Details
Description
Hex Key, Tip Size 1/8 in, Long Arm Length 2 1/4 in, Short Arm Length 3/4 in, Chrome, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 14x4" (CF284PF)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62028)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 100MM 1887 (C25105)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (18614)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 9 in Long, 5 in Short, 2 PK (64880)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- EKLIND Metric Plain Ball Hex Key, 8 mm Tip Size, 7 49/64 in Long, 1 3/8 in Short (19716)
- Eklind Hex Keys