2 Pc Diamond Stitched Faux Leather Bar Stool in White with Chrome Base and Adjustable Height

  • Mfr # ELM-704C-WHT

  • Zoro # G521736959


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Overall Width
19 in
Overall Length
18.5 in
Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-704C-WHT
Zoro #
G521736959
UPC #
840191200106
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Width
19 in
Overall Length
18.5 in

Details

Item
Bar Stool
Color
White
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Diamond Stitched Faux Leather Bar Stool in White with Chrome Base. This set of chairs is uniquely shaped to form to your lower back while seated. Swivel base is perfect for movability and adjustable height allows you to customize these stools to whatever height is most comfortable and convenient for your home counters. No arms allow you to seat the stools next to each other without worrying about lack of space. These adjustable chairs are crafted from quality metal and faux leather for a strong and long lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.