2 Piece Adjustable Faux Leather Bar Stool in White with Black Trim and Chrome Base

  • Mfr # ELM-705-WHT-BLK

  • Zoro # G321738542


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
17.71 in
Material
Faux Leather
Overall Width
16.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-705-WHT-BLK
Zoro #
G321738542
UPC #
840191202650
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Length
17.71 in
Overall Width
16.14 in

Details

Material
Faux Leather
Color
White
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool in Black with Chrome Base. Designed with a modern style, this set of stools have slanted arm rests and a contoured back to fit your style and comfort needs. Features a swivel base with a foot rest and adjustable height capabilities. This stool comes with all the tools you need for an easy and fast assembly. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.