Shop ELAMA
See all product information
Create Account
2 Piece Velvet Stripe Stitch Bar Chair in Royal Blue with Metal Legs
- Mfr # ELM-222-1-BLU
- Zoro # G221738710
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Width
20 in
Overall Length
18 in
Material
Velvet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELM-222-1-BLU
- Zoro #
- G221738710
- UPC #
- 840191203374
- Country of Origin
- China
- Color
- Blue
- Material
- Velvet
- Item
- Bar Chair
Dimensions
- Overall Height
- 39 in
- Overall Width
- 20 in
- Overall Length
- 18 in
Description
Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Velvet Tufted Bar Chairs. This set of chairs is crafted with a velvet stripe stitch designed upper and sturdy metal legs with foot rest bar for support and a strong long lasting design. No arms allow you to seat the stools next to each other without worrying about lack of space. Comes with tools and screws needed to assemble quickly and easily.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.