Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Adjustable Rattan Barstool in Tan with Chrome Base

  • Mfr # ELM-905-TAN

  • Zoro # G521738953


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16.14 in
Material
Rattan
Overall Length
17.71 in
Color
Tan
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-905-TAN
Zoro #
G521738953
UPC #
840191202889
Country of Origin
China

Dimensions

Overall Width
16.14 in
Overall Length
17.71 in
Overall Height
35 in

Details

Item
Bar Stool
Material
Rattan
Color
Tan

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Rattan Bar Stool Set. These chairs are designed with a rattan finished seat and a chrome base, beautifully combining both farmhouse and classic styles to your kitchen. The seat is uniquely shaped for a comfortable fit and the swivel base is adjustable, allowing you to customize height per location and person. No arm rests allow for extra space between stools and less crowding at the counter. Crafted from quality and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.