2 Piece Faux Leather Bar Chair in Green with Metal Legs
- Mfr # ELM-799-37B-GRN
- Zoro # G421738787
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
20 in
Overall Length
18 in
Color
Green
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELM-799-37B-GRN
- Zoro #
- G421738787
- UPC #
- 840191202926
- Country of Origin
- China
- Color
- Green
- Material
- Leather
- Item
- Bar Chair
Dimensions
- Overall Height
- 38 in
- Overall Width
- 20 in
- Overall Length
- 18 in
Description
Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Bar Chair in Green with Metal Legs. This set of chairs is uniquely shaped to form to you while seated. No arms allow you to seat the stools next to each other without worrying about lack of space. These chairs are crafted from quality metal and faux leather for a strong and long lasting design. The shell like stitched pattern adds a stylish accent to any home decor.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.