Zoro Homepage

2 Piece Square Tufted Faux Leather Adjustable Bar Stool in Black with Chrome Base

  • Mfr # ELM-708-BLK

  • Zoro # G221736815


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Height
24.8 in
Length
18.11 in
Material
Faux Leather
Width
17.71 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-708-BLK
Zoro #
G221736815
UPC #
840191200045
Country of Origin
China

Dimensions

Height
24.8 in
Length
18.11 in
Width
17.71 in

Details

Material
Faux Leather
Item
Bar Stool
Color
Black

Description

The Elama 2 Piece Square Tufted Faux Leather Adjustable Bar Stool in Black with Chrome Base draws out the modern home designer in anyone. The square tufted faux leather makes for a comfortable fit while the adjustable height adapts to the user's preference. Guests can relax with the foot rest or can casual hang their legs as the stool spins. The single leg is build with a sturdy metal, ideal for any weight or size. The simple shape leaves a bold mark as it decorates kitchen counters and bonus rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.