2 Piece Tufted Accent Chair in Brown with Metal Legs

  • Mfr # ELM-799-18-BRWN

  • Zoro # G621736897


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Flannelette
Overall Width
20 in
Overall Length
18 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-799-18-BRWN
Zoro #
G621736897
UPC #
840191200076
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
18 in
Overall Height
32 in

Details

Material
Flannelette
Item
Accent Chair
Color
Brown

Description

Add a touch of elegance to your living room or work space with the Elama 2 Piece Tufted Chair in Brown with Metal Legs. This set of chairs is crafted with a velvet square stitch designed upper and sturdy metal legs. These chairs are perfect for relaxing on in front of the tv or getting some work done in style in your home office. Designed with a slight lean for back comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.