2 Piece Velvet Tufted Accent Chair in Black with Black Metal Legs

  • Mfr # ELM-214A-BLK

  • Zoro # G321738467


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Material
Flannelette
Overall Width
20 in
Overall Length
18 in
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-214A-BLK
Zoro #
G321738467
UPC #
840191202452
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Length
18 in
Overall Height
32 in

Details

Material
Flannelette
Item
Accent Chair
Color
Black

Description

Add a touch of elegance to your living room or work space with the Elama 2 Piece Tufted Accent Chair in Black with Metal Legs. This set of chairs is crafted with a velvet square stitch designed upper and sturdy metal legs. These chairs are perfect for relaxing in front of the tv or for use as a decorative accent piece to your home. Designed with a slight lean for back comfort.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.