
2 Piece Velvet Tufted Bar Chair in Black with Metal Legs
Mfr # ELM-222-BLK
Zoro # G821738530
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Material
Flannelette
Color
Black
Overall Length
18 in
Overall Width
20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELM-222-BLK
Zoro #
G821738530
UPC #
840191202933
Country of Origin
China
Dimensions
Overall Height
39 in
Overall Length
18 in
Overall Width
20 in
Details
Item
Bar Chair
Material
Flannelette
Color
Black
Description
Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Velvet Tufted Bar Chairs. This set of chairs is crafted with a velvet square stitch designed upper and sturdy metal legs for a strong long lasting design. No arms allow you to seat the stools next to each other without worrying about lack of space. Comes with tools and screws needed to assemble quickly and easily.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.