2 Piece Velvet Tufted Bar Chair in Pink with Metal Legs

  • Mfr # ELM-222-PNK

  • Zoro # G921738751


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Overall Height
39 in
Material
Velvet
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-222-PNK
Zoro #
G921738751
UPC #
840191203381
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Height
39 in
Overall Width
20 in

Details

Material
Velvet
Color
Pink
Item
Bar Chair

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Velvet Tufted Bar Chairs. This set of chairs is crafted with a velvet square stitch designed upper and sturdy metal legs for a strong long lasting design. No arms allow you to seat the stools next to each other without worrying about lack of space. Comes with tools and screws needed to assemble quickly and easily.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.