2 Piece Vintage Faux Leather Tufted Chair in Gray with Black Metal Legs
- Mfr # ELM-233-2-GRY
- Zoro # G421738626
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
18 in
Material
Faux Leather
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELM-233-2-GRY
- Zoro #
- G421738626
- UPC #
- 840191203299
- Country of Origin
- China
Dimensions
- Overall Height
- 32 in
- Overall Length
- 18 in
- Overall Width
- 20 in
Details
- Item
- Tufted Chair
- Color
- Gray
- Material
- Faux Leather
Description
Add a touch of elegance to your living room or work space with the Elama 2 Piece Vintage Faux Leather Tufted Chair in Gray with Black Metal Legs. This set of chairs is crafted with a velvet square stitch designed upper and sturdy metal legs. These chairs are perfect for relaxing on in front of the tv or getting some work done in style in your home office. Designed with a slight lean for back comfort.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.