3 Piece 13 Gal and 1.3 Gal Stainless Steel Step Trash Bin Combo Set with Slow Close Mechanism

  • Mfr # EL-H8-50L-3

  • Zoro # G021738293


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
25.25 in
Overall Width
16.75 in
Material
Stainless Steel
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-H8-50L-3
Zoro #
G021738293
UPC #
840191206634
Country of Origin
China

Dimensions

Height
25.25 in
Overall Width
16.75 in
Depth
12 in

Details

Item
Trash Bin Set
Color
Stainless Steel
Material
Stainless Steel

Description

Elama's 3 piece 50L/13Gal and 5L/1.3Gal Matte Silver Trash Bin Set is the ideal choice for any Home or Kitchen with its stainless steel, easy to clean finish and no touch pedal open function. This set comes with three individual trash cans to cover all areas of your home; including one large 50 Liter/13 Gallon bin for your kitchen, and two small 5 Liter/1.3 Gallon trash bins that are perfect for your bathroom or home office. Each bin included features a strong steel pedal engineered for a smooth and easy step that gives it stable operation, and a removable inner plastic bucket for easy trash disposal. Slow close lid is smooth and prevents loud slamming or fingers getting caught, while the handle on the back allows you to move can freely without needing to touch the bin. Rectangular shape fits perfectly against walls allowing you to go about your day easily. Keep your home simple, sleek, efficient, and clean with this set of three!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.