Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 Inch Plastic Round Folding Bar Table in White

  • Mfr # ELM-R80B

  • Zoro # G821736574


product price: $66.65
/ea

Key Features

Width
31.5 in
Material
Plastic
Height
43.31 in
Color
White
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-R80B
Zoro #
G821736574
UPC #
840191207426
Country of Origin
China

Dimensions

Width
31.5 in
Height
43.31 in
Length
31.5 in

Details

Material
Plastic
Color
White
Item
Folding Bar Table

Description

Be ready for any occasion with this Elama 31 Inch Plastic Round Folding Bar Table in White. Pop out this table at anytime, easily fold it out for quick use and a locking ring keeps the table safely open. Nonslip feet won't scratch your floors or patio while keeping the table in place. The plastic material with metal legs is a breeze to clean up, perfect for serving food and using outside. When you're done, simply pull the ring located on the inside leg and fold it flat to store it away for next time. Invite friends and family over for a cocktail party since this table is the perfect size and shape for enjoying drinks, or use it to serve food and cake at a birthday party or wedding!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.